
20A 250V Square Receptacle Quick-Wire with Breech-Lock Cap - 1/ 2" E-TYPE
Item #: 1154565
Cat #: UGRS-20232BE1QW
UPC: 783936124919
$ 1065.55 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232BE1QW 20A 250V
Overview
KIL UGRS-20232BE1QW 20A 250V
Also known as: 783936124919, UGRS-20232BE1QW, KILUGRS20232BE1QW
Specifications
No Specifications Available