
20A 250V Square Receptacle Quick-Wire with Breech-Lock Cap - 1" D-TYPE
Item #: 1154563
Cat #: UGRS-20232BD3QW
UPC: 783936124643
$ 1243.64 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232BD3QW 20A 250V
Overview
KIL UGRS-20232BD3QW 20A 250V
Also known as: 783936124643, UGRS-20232BD3QW, KILUGRS20232BD3QW
Specifications
No Specifications Available