
20A 250V Square Receptacle with Breech-Lock Cap - 1/ 2" D-TYPE
Item #: 1154558
Cat #: UGRS-20232BD1
UPC: 783936126005
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232BD1 20A 250V SQ
Overview
KIL UGRS-20232BD1 20A 250V SQ
Also known as: 783936126005, UGRS-20232BD1, KILUGRS20232BD1
Specifications
No Specifications Available