
20A 125V Square Receptacle Quick-Wire with Flip Lid - 1/ 2" C-TYPE
Item #: 1154557
Cat #: UGRS-20232BC3QW
UPC: 783936125473
$ 1116.26 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232BC3QW 20A 250V
Overview
KIL UGRS-20232BC3QW 20A 250V
Also known as: 783936125473, UGRS-20232BC3QW, KILUGRS20232BC3QW
Specifications
No Specifications Available