
20A 250V Square Receptacle with Breech-Lock Cap - 1" C-TYPE
Item #: 1154556
Cat #: UGRS-20232BC3
UPC: 783936124384
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232BC3 20A 250V SQ
Overview
KIL UGRS-20232BC3 20A 250V SQ
Also known as: 783936124384, UGRS-20232BC3, KILUGRS20232BC3
Specifications
No Specifications Available