
20A 250V Square Receptacle with Breech-Lock Cap - 3/ 4" C-TYPE
Item #: 1154554
Cat #: UGRS-20232BC2
UPC: 783936124438
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232BC2 20A 250V SQ
Overview
KIL UGRS-20232BC2 20A 250V SQ
Also known as: 783936124438, UGRS-20232BC2, KILUGRS20232BC2
Specifications
No Specifications Available