
20A 250V Square Receptacle Quick-Wire with Breech-Lock Cap - 1/ 2" C-TYPE
Item #: 1154553
Cat #: UGRS-20232BC1QW
UPC: 783936125534
$ 1106.80 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232BC1QW 20A 250V
Overview
KIL UGRS-20232BC1QW 20A 250V
Also known as: 783936125534, UGRS-20232BC1QW, KILUGRS20232BC1QW
Specifications
No Specifications Available