
20A 125V Square Receptacle Quick-Wire with Flip Lid - 1" E-TYPE
Item #: 1154549
Cat #: UGRS-20231FE3QW
UPC: 783936125725
$ 971.36 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FE3QW 20A 125V
Overview
KIL UGRS-20231FE3QW 20A 125V
Also known as: 783936125725, UGRS-20231FE3QW, KILUGRS20231FE3QW
Specifications
No Specifications Available