
20A 125V Square Receptacle with Flip Lid - 1" E-TYPE
Item #: 1154548
Cat #: UGRS-20231FE3
UPC: 783936124605
Call for price
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FE3 20A 125V SQ
Overview
KIL UGRS-20231FE3 20A 125V SQ
Also known as: 783936124605, UGRS-20231FE3, KILUGRS20231FE3
Specifications
No Specifications Available