
20A 125V Square Receptacle Quick-Wire with Flip Lid - 3/ 4" E-TYPE
Item #: 1154547
Cat #: UGRS-20231FE2QW
UPC: 783936125046
$ 960.76 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FE2QW 20A 125V
Overview
KIL UGRS-20231FE2QW 20A 125V
Also known as: 783936125046, UGRS-20231FE2QW, KILUGRS20231FE2QW
Specifications
No Specifications Available