
20A 125V Square Receptacle with Flip Lid - 3/ 4" E-TYPE
Item #: 1154546
Cat #: UGRS-20231FE2
UPC: 783936124568
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FE2 20A 125V SQ
Overview
KIL UGRS-20231FE2 20A 125V SQ
Also known as: 783936124568, UGRS-20231FE2, KILUGRS20231FE2
Specifications
No Specifications Available