
20A 125V Square Receptacle Quick-Wire with Flip Lid - 1/ 2" E-TYPE
Item #: 1154545
Cat #: UGRS-20231FE1QW
UPC: 783936125336
$ 958.29 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FE1QW 20A 125V
Overview
KIL UGRS-20231FE1QW 20A 125V
Also known as: 783936125336, UGRS-20231FE1QW, KILUGRS20231FE1QW
Specifications
No Specifications Available