
20A 125V Square Receptacle Quick-Wire with Flip Lid - 1" D-TYPE
Item #: 1154543
Cat #: UGRS-20231FD3QW
UPC: 783936125558
$ 1136.39 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FD3QW 20A 125V
Overview
KIL UGRS-20231FD3QW 20A 125V
Also known as: 783936125558, UGRS-20231FD3QW, KILUGRS20231FD3QW
Specifications
No Specifications Available