
20A 125V Square Receptacle with Flip Lid - 1" D-TYPE
Item #: 1154542
Cat #: UGRS-20231FD3
UPC: 783936124391
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FD3 20A 125V SQ
Overview
KIL UGRS-20231FD3 20A 125V SQ
Also known as: 783936124391, UGRS-20231FD3, KILUGRS20231FD3
Specifications
No Specifications Available