
20A 125V Square Receptacle Quick-Wire with Flip Lid - 3/ 4" D-TYPE
Item #: 1154541
Cat #: UGRS-20231FD2QW
UPC: 783936124674
$ 1124.59 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FD2QW 20A 125V
Overview
KIL UGRS-20231FD2QW 20A 125V
Also known as: 783936124674, UGRS-20231FD2QW, KILUGRS20231FD2QW
Specifications
No Specifications Available