
20A 125V Square Receptacle with Flip Lid - 3/ 4" D-TYPE
Item #: 1154540
Cat #: UGRS-20231FD2
UPC: 783936125855
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FD2 20A 125V SQ
Overview
KIL UGRS-20231FD2 20A 125V SQ
Also known as: 783936125855, UGRS-20231FD2, KILUGRS20231FD2
Specifications
No Specifications Available