
20A 125V Square Receptacle Quick-Wire with Flip Lid - 1/ 2" D-TYPE
Item #: 1154539
Cat #: UGRS-20231FD1QW
UPC: 783936125367
$ 1113.34 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FD1QW 20A 125V
Overview
KIL UGRS-20231FD1QW 20A 125V
Also known as: 783936125367, UGRS-20231FD1QW, KILUGRS20231FD1QW
Specifications
No Specifications Available