
20A 125V Square Receptacle with Flip Lid - 1" C-TYPE
Item #: 1154536
Cat #: UGRS-20231FC3
UPC: 783936124360
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FC3 20A 125V SQ
Overview
KIL UGRS-20231FC3 20A 125V SQ
Also known as: 783936124360, UGRS-20231FC3, KILUGRS20231FC3
Specifications
No Specifications Available