
20A 125V Square Receptacle Quick-Wire with Flip Lid - 3/ 4" C-TYPE
Item #: 1154535
Cat #: UGRS-20231FC2QW
UPC: 783936126074
$ 916.82 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FC2QW 20A 125V
Overview
KIL UGRS-20231FC2QW 20A 125V
Also known as: 783936126074, UGRS-20231FC2QW, KILUGRS20231FC2QW
Specifications
No Specifications Available