
20A 125V Square Receptacle with Flip Lid - 3/ 4" C-TYPE
Item #: 1154534
Cat #: UGRS-20231FC2
UPC: 783936125756
Call for price
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FC2 20A 125V SQ
Overview
KIL UGRS-20231FC2 20A 125V SQ
Also known as: 783936125756, UGRS-20231FC2, KILUGRS20231FC2
Specifications
No Specifications Available