
20A 125V Square Receptacle Quick-Wire with Flip Lid - 1/ 2" C-TYPE
Item #: 1154533
Cat #: UGRS-20231FC1QW
UPC: 783936125237
$ 999.54 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231FC1QW 20A 125V
Overview
KIL UGRS-20231FC1QW 20A 125V
Also known as: 783936125237, UGRS-20231FC1QW, KILUGRS20231FC1QW
Specifications
No Specifications Available