
20A 125V Square Receptacle Quick-Wire with Breech-Lock Cap - 1" E-TYPE
Item #: 1154529
Cat #: UGRS-20231BE3QW
UPC: 783936125763
$ 1078.61 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231BE3QW 20A 125V
Overview
KIL UGRS-20231BE3QW 20A 125V
Also known as: 783936125763, UGRS-20231BE3QW, KILUGRS20231BE3QW
Specifications
No Specifications Available