
20A 125V Square Receptacle Quick-Wire with Breech-Lock Cap - 3/ 4" E-TYPE
Item #: 1154527
Cat #: UGRS-20231BE2QW
UPC: 783936124681
$ 1068.07 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231BE2QW 20A 125V
Overview
KIL UGRS-20231BE2QW 20A 125V
Also known as: 783936124681, UGRS-20231BE2QW, KILUGRS20231BE2QW
Specifications
No Specifications Available