20A 125V Square Receptacle Quick-Wire with Breech-Lock Cap -, 1/2" E-TYPE

Item #: 1154525

Cat #: UGRS-20231BE1QW

UPC: 783936125312

$ 1065.55 EA
Company wide:
0 in stock
Documents & Guides
KIL UGRS-20231BE1QW 20A 125V

Overview

KIL UGRS-20231BE1QW 20A 125V
Also known as: 783936125312, UGRS-20231BE1QW, KILUGRS20231BE1QW

Specifications

No Specifications Available