20A 125V Square Receptacle with Breech-Lock Cap - 1/2" E-TYPE

Item #: 1154524

Cat #: UGRS-20231BE1

UPC: 783936124865

Call for price
Company wide:
0 in stock
Documents & Guides
KIL UGRS-20231BE1 20A 125V SQ

Overview

KIL UGRS-20231BE1 20A 125V SQ
Also known as: 783936124865, UGRS-20231BE1, KILUGRS20231BE1

Specifications

No Specifications Available