
20A 125V Square Receptacle Quick-Wire with Breech-Lock Cap - 1" D-TYPE
Item #: 1154523
Cat #: UGRS-20231BD3QW
UPC: 783936126067
$ 1243.64 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231BD3QW 20A 125V
Overview
KIL UGRS-20231BD3QW 20A 125V
Also known as: 783936126067, UGRS-20231BD3QW, KILUGRS20231BD3QW
Specifications
No Specifications Available