
20A 125V Square Receptacle with Breech-Lock Cap - 1" D-TYPE
Item #: 1154522
Cat #: UGRS-20231BD3
UPC: 783936126029
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231BD3 20A 125V SQ
Overview
KIL UGRS-20231BD3 20A 125V SQ
Also known as: 783936126029, UGRS-20231BD3, KILUGRS20231BD3
Specifications
No Specifications Available