
20A 125V Square Receptacle Quick-Wire with Breech-Lock Cap - 3/ 4" D-TYPE
Item #: 1154520
Cat #: UGRS-20231BD2QW
UPC: 783936124766
$ 1117.34 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231BD2QW 20A 125V
Overview
KIL UGRS-20231BD2QW 20A 125V
Also known as: 783936124766, UGRS-20231BD2QW, KILUGRS20231BD2QW
Specifications
No Specifications Available