20A 125V Square Receptacle Quick-Wire with Breech-Lock Cap -, 1/2" D-TYPE

Item #: 1154518

Cat #: UGRS-20231BD1QW

UPC: 783936125466

$ 1220.62 EA
Company wide:
0 in stock
Documents & Guides
KIL UGRS-20231BD1QW 20A 125V

Overview

KIL UGRS-20231BD1QW 20A 125V
Also known as: 783936125466, UGRS-20231BD1QW, KILUGRS20231BD1QW

Specifications

No Specifications Available