20A 125V Square Receptacle with Breech-Lock Cap - 1/2" D-TYPE

Item #: 1154517

Cat #: UGRS-20231BD1

UPC: 783936124926

Company wide:
0 in stock
Documents & Guides
KIL UGRS-20231BD1 20A 125V SQ

Overview

KIL UGRS-20231BD1 20A 125V SQ
Also known as: 783936124926, UGRS-20231BD1, KILUGRS20231BD1

Specifications

No Specifications Available