
20A 125V Square Receptacle Quick-Wire with Breech-Lock Cap - 3/ 4" C-TYPE
Item #: 1154514
Cat #: UGRS-20231BC2QW
UPC: 783936124810
$ 1118.10 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20231BC2QW 20A 125V
Overview
KIL UGRS-20231BC2QW 20A 125V
Also known as: 783936124810, UGRS-20231BC2QW, KILUGRS20231BC2QW
Specifications
No Specifications Available