20A 125V Square Receptacle Quick-Wire with Breech-Lock Cap -, 1/2" C-TYPE

Item #: 1154511

Cat #: UGRS-20231BC1QW

UPC: 783936124629

$ 1106.80 EA
Company wide:
0 in stock
Documents & Guides
KIL UGRS-20231BC1QW 20A 125V

Overview

KIL UGRS-20231BC1QW 20A 125V
Also known as: 783936124629, UGRS-20231BC1QW, KILUGRS20231BC1QW

Specifications

No Specifications Available