20A 125V Square Receptacle with Breech-Lock Cap - 1/2" C-TYPE

Item #: 1154510

Cat #: UGRS-20231BC1

UPC: 783936124353

Company wide:
0 in stock
Documents & Guides
KIL UGRS-20231BC1 20A 125V SQ

Overview

KIL UGRS-20231BC1 20A 125V SQ
Also known as: 783936124353, UGRS-20231BC1, KILUGRS20231BC1

Specifications

No Specifications Available