RECPT GFI PROT 20A 125V 3/4IN DEAD END

Item #: 1154495

Cat #: UGRGF107

UPC: 783936784526

$ 3349.86 EA
Company wide:
0 in stock
Documents & Guides
RECPT GFI PROT 20A 125V 3/4IN DEAD END

Overview

RECPT GFI PROT 20A 125V 3/4IN DEAD END
Also known as: 783936784526, UGRGF107, KILUGRGF107

Features & Benefits

  • Factory Sealed.
  • Test and Reset push buttons are provided on cover assembly.
  • Includes new GFCI to meet latest UL943 GFCI standards revisions.
  • Exterior gasket provides NEMA 3 weatherproof protection.
  • Ground boss for grounding in the splice box.
  • Color coded wiring and stainless steel cover bolts.
  • Receptacle used is UGR0-20231QW.
  • Unit should be tested monthly.
  • N/A

Specifications

No Specifications Available