
15A 250V, Group B Acceptor, 1" Feed-Thru, Quick-Wire
Item #: 1154486
Cat #: UGRB6C-15232QW
UPC: 783936125299
$ 1699.28 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRB6C-15232QW 15A 250V G
Overview
KIL UGRB6C-15232QW 15A 250V G
Also known as: 783936125299, UGRB6C-15232QW, KILUGRB6C15232QW
Specifications
No Specifications Available