
15A 125V, Group B Acceptor, 1" Feed-Thru, Quick-Wire
Item #: 1154485
Cat #: UGRB6C-15231QW
UPC: 783936125411
$ 1699.28 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRB6C-15231QW 15A 125V G
Overview
KIL UGRB6C-15231QW 15A 125V G
Also known as: 783936125411, UGRB6C-15231QW, KILUGRB6C15231QW
Specifications
No Specifications Available