
20A 125V, Group B Acceptor, 1" Feed-Thru, Quick-Wire
Item #: 1154482
Cat #: UGRB6-20231QW
UPC: 783936125541
$ 1646.02 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRB6-20231QW 20A 125V GR
Overview
KIL UGRB6-20231QW 20A 125V GR
Also known as: 783936125541, UGRB6-20231QW, KILUGRB620231QW
Specifications
No Specifications Available