This product has been discontinued.

Enclosed Receptacle, 20A, 125V, Feedthru, 1" Hubs, 1-Gang
Item #: 1154481
Cat #: UGRB6-20231
UPC: 783936992334
Company wide:
0
in stock
Discontinued
Documents & Guides
Enclosed Receptacle, 20A, 125V, Feedthru, 1" Hubs, 1-Gang
Overview
Enclosed Receptacle, 20A, 125V, Feedthru, 1" Hubs, 1-Gang
Also known as: 783936992334, UGRB6-20231, KILUGRB620231
Specifications
| Amps: | 20 |
| Gangs: | 1 |
| Amps: | 20 |
| Gangs: | 1 |