
15A 250V, Group B Acceptor, 1" Dead End, Quick-Wire
Item #: 1154470
Cat #: UGRB3C-15232QW
UPC: 783936125169
$ 1696.40 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRB3C-15232QW 15A 250V G
Overview
KIL UGRB3C-15232QW 15A 250V G
Also known as: 783936125169, UGRB3C-15232QW, KILUGRB3C15232QW
Specifications
No Specifications Available