
15A 125V, Group B Acceptor, 1" Dead End, Quick-Wire
Item #: 1154469
Cat #: UGRB3C-15231QW
UPC: 783936125275
$ 1696.40 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRB3C-15231QW 15A 125V G
Overview
KIL UGRB3C-15231QW 15A 125V G
Also known as: 783936125275, UGRB3C-15231QW, KILUGRB3C15231QW
Specifications
No Specifications Available