
20A 250V, Group B Acceptor, 1" Dead End, Quick-Wire
Item #: 1154468
Cat #: UGRB3-20232QW
UPC: 783936125015
$ 1642.76 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRB3-20232QW 20A 250V GR
Overview
KIL UGRB3-20232QW 20A 250V GR
Also known as: 783936125015, UGRB3-20232QW, KILUGRB320232QW
Specifications
No Specifications Available