
20A 125V, Group B Acceptor, 1" Dead End, Quick-Wire
Item #: 1154466
Cat #: UGRB3-20231QW
UPC: 783936124612
$ 1642.76 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRB3-20231QW 20A 125V GR
Overview
KIL UGRB3-20231QW 20A 125V GR
Also known as: 783936124612, UGRB3-20231QW, KILUGRB320231QW
Specifications
No Specifications Available