Straight Blade Devices, Explosion-Proof, Receptacle, 20A 125V, 5-20R, Single Pack

Item #: 1154451

Cat #: UGRA-20231

UPC: 783936984001

$ 1553.45 EA
Company wide:
0 in stock
Documents & Guides
KIL UGRA-20231 ACCEPTOR RECEP

Overview

KIL UGRA-20231 ACCEPTOR RECEP
Also known as: 783936984001, UGRA-20231, KILUGRA20231

Specifications

Mounting: Screw
Color: Metallic
Amps: 20
Wattage: 2500
Mounting: Screw
Amps: 20
Color: Metallic
Wattage: 2500