
15A 250V Acceptor Receptacle Quick-Wire, 1" Double Gang Dead End
Item #: 1154450
Cat #: UGR9C-15232QW
UPC: 783936125619
$ 3058.55 EA
Company wide:
0
in stock
Documents & Guides
KIL UGR9C-15232QW 15A 250V AC
Overview
KIL UGR9C-15232QW 15A 250V AC
Also known as: 783936125619, UGR9C-15232QW, KILUGR9C15232QW
Specifications
No Specifications Available