
15A 125V Acceptor Receptacle Quick-Wire, 1" Double Gang Dead End
Item #: 1154449
Cat #: UGR9C-15231QW
UPC: 783936125985
$ 3058.55 EA
Company wide:
0
in stock
Documents & Guides
KIL UGR9C-15231QW 15A 125V AC
Overview
KIL UGR9C-15231QW 15A 125V AC
Also known as: 783936125985, UGR9C-15231QW, KILUGR9C15231QW
Specifications
No Specifications Available