
20A 250V Acceptor Receptacle Quick-Wire, 1" Double Gang Dead End
Item #: 1154448
Cat #: UGR9-20232QW
UPC: 783936124544
$ 2944.47 EA
Company wide:
0
in stock
Documents & Guides
KIL UGR9-20232QW 20A 250V ACC
Overview
KIL UGR9-20232QW 20A 250V ACC
Also known as: 783936124544, UGR9-20232QW, KILUGR920232QW
Specifications
No Specifications Available