
20A 125V Acceptor Receptacle Quick-Wire, 1" Double Gang Dead End
Item #: 1154446
Cat #: UGR9-20231QW
UPC: 783936125381
$ 2944.47 EA
Company wide:
0
in stock
Documents & Guides
KIL UGR9-20231QW 20A 125V ACC
Overview
KIL UGR9-20231QW 20A 125V ACC
Also known as: 783936125381, UGR9-20231QW, KILUGR920231QW
Specifications
No Specifications Available