15A 250V Acceptor Receptacle Quick-Wire, 3/4" Double Gang Dead End

Item #: 1154444

Cat #: UGR8C-15232QW

UPC: 783936124650

$ 3053.73 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR8C-15232QW 15A 250V AC

Overview

KIL UGR8C-15232QW 15A 250V AC
Also known as: 783936124650, UGR8C-15232QW, KILUGR8C15232QW

Specifications

No Specifications Available