20A 250V Acceptor Receptacle Quick-Wire, 3/4" Double Gang Dead End

Item #: 1154443

Cat #: UGR8-20232QW

UPC: 783936125060

$ 2939.67 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR8-20232QW 20A 250V ACC

Overview

KIL UGR8-20232QW 20A 250V ACC
Also known as: 783936125060, UGR8-20232QW, KILUGR820232QW

Specifications

No Specifications Available