15A 250V Acceptor Receptacle Quick-Wire, 1/2" Double Gang Dead End

Item #: 1154439

Cat #: UGR7C-15232QW

UPC: 783936125930

$ 3049.59 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR7C-15232QW 15A 250V AC

Overview

KIL UGR7C-15232QW 15A 250V AC
Also known as: 783936125930, UGR7C-15232QW, KILUGR7C15232QW

Specifications

No Specifications Available